Shop All Floor Grinders & Accessories
Husqvarna
Floor Grinder Light Kit, For PG 690
Mfr # 597925201
Zoro # G604218037
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Not Available
- Includes Not Available
- Number of Pieces Not Available
- Drum Size Not Available
- For Use With PG 690, PG 690 RC, PG 830, PG 830 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 597925201
- Zoro # G604218037
- UPC # 805544473675
- Country of Origin Bulgaria
- Category Floor Grinders & Accessories
Dimensions
Drum Size | Not Available |
Overall Length | Not Available |
Overall Width | Not Available |
Disc Diameter | Not Available |
Description
Floor Grinder Light Kit, Material Application Not Available, Optimal Performance for Material Not Available, Product Type Floor Grinder Light Kit, For Use With PG 690, PG 690 RC, PG 830, PG 830 RC, Disc Diameter Not Available, Number of Segments Not Available, Abrasive Grit Not Available, Color Not Available, Rotation Not Available, Maximum Speed Not Available, Cutting Edge Shape Not Available, Application Not Available, Attachment Type Not Available, Bond Hardness Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- RIDGID Die Set, 1 In to 2 In NPT HS SS (38105)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- HUSQVARNA Planetary Drive Floor Grinder, 2 HP, 110V (PG450)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Double Round Diamond Tool, 50 Grit, PK3 (G 645 D)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- Husqvarna Grinders & Accessories