Shop All Replacement Parts
Husqvarna
Floor Grinder, 230V, 5Hp, 60Hz, Us
Mfr # BG 250
Zoro # G710017296
product price: $7,324.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$7,324.99
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # BG 250
- Zoro # G710017296
- UPC # 805544963046
- Country of Origin Poland
- Category Replacement Parts
Details
Hz | 60 Hz |
Item | Floor Grinder |
Voltage | 230V |
Description
BG 250 is a single disc concrete grinder designed for heavy duty surface preparation applications. BG 250 is very easy and comfortable to use with low vibrations. Thanks to its two front handles, it is possible to lift the machine up a flight of stairs. BG 250 has an asymmetric dust exhaust with a built-in deflector for improved/optimised dust extraction. In addition, it is equipped with a special drive system for optimum load distribution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36" RE Hand/Curb Darby (GF10103)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9240E)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41832)
- MAKITA 7-1/4" Hypoid Saw (5477NB)
- HUSQVARNA S280 STEEL SHOT BAG 50LB (534061101)
- HUSQVARNA TRACTION WHEEL (534907101)
- HUSQVARNA AIR FILTER (594110201)
- HUSQVARNA STOP SWITCH, GREY (506318604)
- HUSQVARNA MAGNETIC VALVE ASSY 1-8DEC, (533932401)
- HUSQVARNA BASEPLATE (597180001)
- RIDGID Bar, Flaring Asm (96602)
- Husqvarna Power Tool Parts