Shop All Concrete Saws
Husqvarna
Filter Kit, For Use With Mfr. No. K750
Mfr # 542192608
Zoro # G3470835
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 9 in
- Height 4 in
- For Use With Mfr. No. K750
- Includes Paper and Foam Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 542192608
- Zoro # G3470835
- UPC # 805544390538
- Country of Origin Sweden
- Category Concrete Saws
Dimensions
Length | 12 in |
Width | 9 in |
Height | 4 in |
Details
Item | Air Filter |
For Use With | Mfr. No. K750 |
Includes | Paper and Foam Filter |
Description
Air Filter, Length 12 in, Width 9 in, Height 4 in, Features -, For Use With Mfr. No. K750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Diamond Premium Wet Core bit (48-17-3010)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- PROTO 1/2" Drive, SAE 2-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5376CF)
- MILWAUKEE TOOL 50' 1/8" Steel Fish Tape (48-22-4172)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- HUSQVARNA Power Cutter Wheel Kit, 10" L x 4" W (589334301)
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- HUSQVARNA 26" Walk-Behind Concrete Flat Saw, 12.5" Cut Depth, 37hp Kohler 4-Cycle (FS 3500 26 G)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- Husqvarna Power Saws