Shop All Chainsaw Parts & Accessories
Husqvarna
Filing Vise
Mfr # 36383
Zoro # G610200873
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.9 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 36383
- Zoro # G610200873
- UPC # 193028001200
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Details
Material | Steel |
Weight | 0.9 lb. |
Color | Black |
Description
Filing Vise
- •File your chain in the field
- •Portable filing vise digs in to any wood surface to secure your bar so you can sharpen your chain much easier
- •Made of forged Steel
- •Manufactured in USA
- •
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 14-tine Bow Rake with 54"L Hardwood Handle (42355)
- LOGO BRANDS Clemson Quad Chair (123-13Q)
- AFTERMARKET IHI Ignition Key fits Excavator Skid Steer Tracked Loader Heavy Equipment #5080 (ELI80-0102)
- KOHLER Air Filter (47 083 03-S)
- HUSQVARNA 130 Chainsaw Maintenance Kit (599334201)
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- HUSQVARNA X-CUT SP33G Semi-Chisel Chainsaw Chain 18in Bar .325 .050 ga (SP33G-72DL)
- A & I PRODUCTS BAR - 20" REPL 200RNDD009 24.5" x4" x0.5" (A-B120A0RNHVP)
- DEWALT 14" Bar (DWZCSBX14)
- OREGON Chainsaw Bar Protective Cover, 16" (28934)
- OREGON BAR AND CHAIN COMBO 20"" (584818)
- Husqvarna Chainsaw Parts & Accessories