Shop All Vacuum Parts
Husqvarna
Extension Wand, Steel, 48" L
Mfr # 536344101
Zoro # G0504656
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models W70P
- Width 1 1/2 in
- Diameter 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 536344101
- Zoro # G0504656
- UPC # 805544271196
- Country of Origin Latvia
- Category Vacuum Parts
Dimensions
Width | 1 1/2 in |
Diameter | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Length | 48 in |
Depth | 1 1/2 in |
Details
Item | Extension Wand |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | W70P |
Material | Steel |
Includes | Three-Parts Wand |
Fits Vacuum Brand | Pullman-Holt |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Steel, Length 48 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models W70P, Includes Three-Parts Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/4" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB4)
- RUBBERMAID COMMERCIAL 40 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ74500YL00)
- MOLDEX 64 oz. Mold Mildew Remover, Jug (5510)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-24 (KHES-LEBDM-24)
- HUSQVARNA Pre-Filter Conical, S26 Dust Extractor (590430201)
- JANITIZED Foam/Plastic Flat Motor Filter 50 pc (JAN-HVF049)
- MI-T-M Unloader Kit, Seals Only (70-0044)
- TEMPLETON 9D00088648 Toilet Paper Holder Rod (TE155346)
- 3M Vacuum Hose Adapter 28302, 1 in Internal (28302)
- FIMCO Rubber Grommet, For Use With Mfr. Model Number: CDV156B (5075016)
- HOOVER HOOVER VACCUM BELT 190 (40201190)
- Husqvarna Vacuum Parts