Shop All Vacuum Parts
Husqvarna
Extension Wand, Rubber, 2-11/64" L
Mfr # 590437501
Zoro # G0508384
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models W70P
- Material Rubber
- Length 2 3/16 in
- Fits Vacuum Brand Pullman-Holt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 590437501
- Zoro # G0508384
- UPC # 805544271059
- Country of Origin China
- Category Vacuum Parts
Dimensions
Length | 2 3/16 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Depth | 3 1/2 in |
Details
Item | Extension Wand |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | W70P |
Material | Rubber |
Fits Vacuum Brand | Pullman-Holt |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Rubber, Length 2 3/16 in, Width 1 1/2 in, Depth 3 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models W70P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G035)
- SCOTCH-BRITE Lint Roller Refill, White, 60 Sheets, PK4 (830LSRFS-60)
- THE BRUSH MAN 1-1/8” X 60” Wood Hanlde, Metal Threaded Tip, 12PK (HD60MT)
- SANITAIRE TRADITION Upright Vacuum SC886F, 12" Cleaning Path, Red (SC886G)
- HUSQVARNA Pre-Filter Conical, S26 Dust Extractor (590430201)
- HUSQVARNA Extension Wand, Steel, 48" L (536344101)
- FIMCO Rubber Grommet (5075015)
- SANITAIRE Round Belt for SC600-800 Series Upright Vacuums, 10PK (69153A)
- TORNADO Bearing (11236)
- CRAFTSMAN 3-Piece Wet/Dry Vacuum Adapter Connector Kit for Shop Vacuums (CMXZVBE38673)
- RICCAR UPRIGHT - BELT - VACUUM - Fits Tornado 33561 (B014-0714)
- Husqvarna Vacuum Parts