Shop All Line Trimmers & Brush Cutters
Husqvarna
Edger
Mfr # 525iES
Zoro # G410934558
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 56.53 in
- Shaft Type Straight
- Cutting Depth 4 in
- Equivalent Gas Engine Displacement 25 cc
- Speed Settings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525iES
- Zoro # G410934558
- UPC # 193028318940
- Country of Origin Sweden
- Category Line Trimmers & Brush Cutters
Dimensions
Shaft Length | 56.53 in |
Cutting Depth | 4 in |
Tool Length | 70 7/8 in |
Tool Width | 9 in |
Details
Item | Battery-Powered Lawn Edger |
Shaft Type | Straight |
Equivalent Gas Engine Displacement | 25 cc |
Speed Settings | Yes |
Sound Level | 79 dBA |
Tool Weight | 12.13 lb |
Motor Type | Brushless |
Number of Batteries to Operate | 1 |
Voltage | 40 V |
Attachment System Compatible | Not Capable |
Product Type | Cordless Lawn Edger |
Bare Tool/Battery Included | Bare Tool |
Tool Series | 525i Series |
Anti-Vibration Handle | Yes |
Battery Platform | MAX |
Power Source | Cordless |
Number of Speeds | 3 |
Description
Battery-Powered Lawn Edger, Power Source Cordless, Cutting Width Not Applicable, Cutting Depth 4 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 56.53 in, Attachment System Compatible Not Capable, Sound Level 79 dBA, Battery Platform MAX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON VersaCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 20" (208VXLGK095)
- FORTEX FORTIFLEX Bucket Flat Side Black 8Qt (FB108BLACK)
- VALTERRA PRODUCTS Fresh Water Hose Connector (V46-A010055VP)
- MAXX AIR MAXXAIR 00-03810B MaxxFan Dome Plus with 12V Fan and LED Light, 6" Diameter - Black (00-03810B)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Trimmer (535iFR)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- BLACK & DECKER 40V MAX* Lithium String Trimmer (LST140C)
- MILWAUKEE TOOL String Trimmer and Pole Saw Attachment (2825-21ST, 49-16-2720)
- SENIX 58 Volt Max* 13-Inch Cordless Brushless String Trimmer, Tool Only (GTSX5-M-0)
- Husqvarna Trimmers