Shop All Line Trimmers & Brush Cutters
Husqvarna
40v Pro Edger Curved Shaft NEW
Mfr # 525iECS
Zoro # G910934577
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Curved
- Shaft Length 57.59 in
- Cutting Depth 4 in
- Number of Speeds 3
- Voltage 40 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525iECS
- Zoro # G910934577
- UPC # 193028318957
- Country of Origin Sweden
- Category Line Trimmers & Brush Cutters
Dimensions
Shaft Length | 57.59 in |
Cutting Depth | 4 in |
Tool Width | 10 3/16 in |
Tool Length | 70 in |
Details
Item | Battery-Powered Lawn Edger |
Shaft Type | Curved |
Number of Speeds | 3 |
Voltage | 40 V |
Number of Batteries to Operate | 1 |
Motor Type | Brushless |
Sound Level | 80 dBA |
Attachment System Compatible | Not Capable |
Equivalent Gas Engine Displacement | 25 cc |
Product Type | Cordless Lawn Edger |
Battery Platform | MAX |
Bare Tool/Battery Included | Bare Tool |
Power Source | Cordless |
Speed Settings | Yes |
Tool Weight | 11.68 lb |
Tool Series | 525i Series |
Anti-Vibration Handle | Yes |
Description
Battery-Powered Lawn Edger, Power Source Cordless, Cutting Width Not Applicable, Cutting Depth 4 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Curved, Shaft Length 57.59 in, Attachment System Compatible Not Capable, Sound Level 80 dBA, Battery Platform MAX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Seat Cushion Blue Orthopedic Comfort And Stadium Seat Cushion; Blue (Seat Cushion Blue)
- DARE 9 in. 11 Gauge Gray & Silver Galvanized Steel T-Post Clip - Pack of 100 (7814999)
- NATIONAL HARDWARE Latch Orn Door/Gate Black (N101-576)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Gas String Trimmer, 1.01 hp, 16.91 fl oz (522L)
- HUSQVARNA 40V Pro Edger Straight Shaft NEW (525iES)
- HUSQVARNA Trimmer (520iLX)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- MTD MTD Southwest TB25SB 16 in. 2-Cycle 25cc Straight Shaft Gas Trimmer; Red & Black (TB25SB)
- Husqvarna Trimmers