Shop All Wet Dry Vacuums
Husqvarna
Dust Extractor Wet and Dry Industrial Vacuum, 157 Cfm, 1.9 Hp, 120V
Mfr # S11
Zoro # G608062070
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 157 cfm
- Amps 11 Amps
- Peak HP 1.9 hp
- Vacuum Capacity 6.6 gal
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # S11
- Zoro # G608062070
- UPC # 805544454346
- Country of Origin Germany
- Category Wet Dry Vacuums
Dimensions
Width | 15 in |
Length | 17 in |
Height | 21 in |
Details
Air Flow | 157 cfm |
Amps | 11 Amps |
Peak HP | 1.9 hp |
Vacuum Capacity | 6.6 gal |
Voltage | 120 V |
Application | Commercial use |
Net Weight | 24.3 lbs |
Item | Dust Extractor |
Phase | 1 ph |
Description
Husqvarna S11 is a compact and portable H-classified wet and dry industrial vacuum cleaner for general cleaning and handheld tools. It is equipped with HEPA-filters and offers automatic filter cleaning by shaking the filter during operation for a continuous air-flow. This vacuum unit is very easy to transport and handle thanks to its compact design, low weight and convenient carry handle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Medium Duty Scour Pad, Green, 6 x 9, PK20 (96BWK GP)
- PROTEAM Electrified Hose (103456)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89490)
- TORK Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200 (473200)
- HUSQVARNA 5SY4 Slurry Vacuum, 1-1/2" Hose Dia., Standard 118 cfm (W70P)
- EXAIR Deluxe Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6296)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Width: 22 in (45-20P0V)
- TORNADO Drum Vacuum, Standard 184 cfm (98697)
- CRAFTSMAN 2.5 Gallon 1.75 Peak HP Wet/Dry Vac, Portable Shop Vacuum with Attachments (CMXEVBE17250)
- GLOBAL INDUSTRIAL Wet Dry Squeegee Vacuum, 18 Gallon (641415)
- Husqvarna Wet Dry Vacuums