Shop All Dust Collectors
Husqvarna
Dust Extractor, Propane, 18.0 Motor HP
Mfr # T8600P
Zoro # G9200996
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,259.99
Free 30-Day Returns
Key Features
- Type Propane
- Max. Flow (CFM) 3300
- dBA 74
- Fabric Area 54 sq ft
- Min. Air Flow (CFM) 117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # T8600P
- Zoro # G9200996
- UPC # 805544261654
- Country of Origin Poland
- Category Dust Collectors
Dimensions
Overall Height | 69 in |
Overall Depth | 55 in |
Overall Width | 27 5/8 in |
Hose Length | 33 ft |
Hose Diameter | 3 in |
Overall Length | 55 1/8 in |
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant OSHA Table 1 Compliant, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 410 cfm, Voltage 480 V AC, Horsepower 18 hp, Kit Contents (1) 3 in x 33 ft Hose, (1) Complete Floor Tool Kit Including 2 in x 25 ft Crushproof Hose, (1) Female and Male 3 in - 2 in Camlock Reducers, (1) Wand and Floor Tool, Pickup Type Dry, Collection Type Bag, Hose Diameter 3 in, Hose Length 33 ft, Power Source Gas Powered, Water Lift 110 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set Pro Grade U.S.A. 1/16" To 1/2" By 64Ths (26529)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- PROTO Ratcheting Wrench, Head Size 7/8 in x #28 (JSCV28)
- HUSQVARNA Dust Extractor, Electric, 3.2 Motor HP (S36120V)
- HUSQVARNA Dust Collector, 8 CFM Max Flow, 10 hp, 3 Phase (DC 6000)
- ECONOLINE Dust Collector, 400 CFM Max Flow, 1/2 hp (101716GYG-4C)
- JET Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (708659K)
- KUFO SECO 5HP 3-900 CFM 3 Phase 220V-440V Vertical Bag Dust Collector (UFO-103B)
- POWERMATIC PM1250 Micro Dust AFS (PM1250)
- OASIS MACHINERY Fan for DC1700 Air Cleaner / Dust Collector (DC1700-FAN)
- Husqvarna Dust Collectors & Accessories