Shop All Dust Collectors
Husqvarna
Dust Extractor, Electric, 16.9 Motor HP
Mfr # T10000
Zoro # G9200810
product price: $15,607.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,607.99
Free 30-Day Returns
Key Features
- Type Electric
- Max. Flow (CFM) 140
- Phase Three-Phase
- dBA 74
- Fabric Area 81 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # T10000
- Zoro # G9200810
- UPC # 805544261692
- Country of Origin Poland
- Category Dust Collectors
Dimensions
Overall Width | 29 in |
Overall Depth | 55 in |
Overall Height | 69 7/8 in |
Hose Length | 33 ft |
Overall Length | 55 1/8 in |
Hose Diameter | 3 in |
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant OSHA Table 1 Compliant, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 480 cfm, Voltage 480 V AC, Horsepower 16 7/8 hp, Kit Contents (1) 3 in x 33 ft Hose, (1) 50 Amp Distribution Box, (1) Complete Floor Tool Kit Including 2 in x 25 ft Crushproof Hose, (1) Female and Male 3 in - 2 in Camlock Reducers, (1) Wand and Floor Tool, Pickup Type Dry, Collection Type Bag, Hose Diameter 3 in, Hose Length 33 ft, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Air Die Grinder, 0.5 HP (409)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- HUSQVARNA Dust Collector, 8 CFM Max Flow, 10 hp, 3 Phase (DC 6000)
- HUSQVARNA Dust Extractor, Electric, 3.2 Motor HP (S36120V)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector 220V (DC2000)
- MILESCRAFT DustCutter Dust Collection System that fits most contractor saws (1500)
- BAILEIGH INDUSTRIAL Dust Collectors, 1,450 CFM Max Flow, 3 hp, 1 Phase (MDC-1800-1.0)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA17)
- FEIN Dust Extractor, HEPA, 151 cfm, 9-1/5 gal. (92030070990)
- Husqvarna Dust Collectors