Shop All Dust Collectors
Husqvarna
Dust Extractor, Electric, 10.1 Motor HP
Mfr # T7500
Zoro # G9200969
product price: $14,973.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$14,973.99
Free 30-Day Returns
Key Features
- Type Electric
- Max. Flow (CFM) 471
- Phase Three-Phase
- dBA 74
- Motor Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # T7500
- Zoro # G9200969
- UPC # 805544261678
- Country of Origin Poland
- Category Dust Collectors
Dimensions
Overall Depth | 49 in |
Overall Height | 69 in |
Overall Width | 27 in |
Hose Length | 33 ft |
Overall Length | 49 in |
Hose Diameter | 3 in |
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant OSHA Table 1 Compliant, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 354 cfm, Voltage 230 V AC, Horsepower 10 1/8 hp, Kit Contents (1) 100 Amp Distribution Box, (1) 3 in x 33 ft Hose, (1) Complete Floor Tool Kit Including 2 in x 25 ft Crushproof Hose, (1) Female and Male 3 in - 2 in Camlock Reducers, (1) Wand and Floor Tool, Pickup Type Dry, Collection Type Bag, Hose Diameter 3 in, Hose Length 33 ft, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. (5UFY0)
- STANLEY Blade, Fine (21-398)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- HUSQVARNA Dust Collector, 8 CFM Max Flow, 10 hp, 3 Phase (DC 6000)
- HUSQVARNA Dust Extractor, Electric, 3.2 Motor HP (S36120V)
- ECONOLINE Dust Collector, 400 CFM Max Flow, 1/2 hp (101716GYG-4C)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- BOSCH Mobile Dust Extractor Kit, 13-39/64" L (GDE18V-26DB15)
- MILESCRAFT DustCutter Dust Collection System that fits most contractor saws (1500)
- WILTON Dust Collector, 1.5HP, 1Ph, 115/230V, (708658K)
- Husqvarna Dust Collectors & Accessories