Shop All Dust Collectors
Husqvarna
Dust Collector, 8 CFM Max Flow, 10 hp, 3 Phase
Mfr # DC 6000
Zoro # G2778301
product price: $17,816.34
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,816.34
Free 30-Day Returns
Key Features
- Type Single Stage
- Max. Flow (CFM) 8
- HP 10 hp
- Phase Three-Phase
- Amps AC 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DC 6000
- Zoro # G2778301
- UPC # 805544863841
- Country of Origin China
- Category Dust Collectors
Dimensions
Overall Depth (In.) | 49 in |
Depth (In.) | 49 in |
Width (In.) | 30 in |
Hose Dia. (In.) | 2 61/64 in |
Overall Width (In.) | 30 in |
Overall Height (In.) | 64 in |
Height (In.) | 64 in |
Overall Height | 49 in |
Overall Length | 64 in |
Overall Width | 30 in |
Hose Length | 30 ft, 33 ft |
Hose Diameter | 3 in |
Description
Dust Collector, Filtration Type HEPA, OSHA Table 1 Compliant OSHA Table 1 Compliant, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 406 cfm, Voltage 480 V AC, Horsepower 10 hp, Kit Contents (1) 3 in x 33 ft Hose Assembly, (1) Floor Tool Including 2 in x 30 ft Hose, Pickup Type Dry/Wet, Collection Type Bag, Hose Diameter 3 in, Hose Length 30 ft, 33 ft, Power Source Corded, Water Lift 84 in, Compatible Product Type PG 820, PG 530, PG 680, Current 15.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools T55 Torx Bit, Satin Chrome 1/2 Sqaure Drive bit holder (PFS8T55)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- HHIP 6" D1-4 3-Jaw Camlock Lathe Chuck (3900-4606)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/8"R 1/4"D (CF1418PF)
- HUSQVARNA Dust Extractor, Electric, 3.2 Motor HP (S36120V)
- BAILEIGH INDUSTRIAL Dust Collector, 1,450 CFM Max Flow, 2 hp, 1 Phase (DC-1450C)
- WILTON Dust Collector, 1.5HP, 1Ph, 115/230V, (708658K)
- JET Dust Collector, 490 CFM Max Flow, 1 1/2 hp, 1 Phase (414700)
- JET Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (708659K)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- POWERMATIC PM2200 Cyclonic Dust Collector, with HEP (PM2200)
- Husqvarna Dust Collectors