Shop All Floor Grinders & Accessories
Husqvarna
Double Round Diamond Tool, 50 Grit, PK3
Mfr # G 625 D
Zoro # G4701405
product price: $98.25
/pk 3, $32.75/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. (In.) 16 in
- For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Number of Pieces 3
- Drum Size 18 in
- Application Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # G 625 D
- Zoro # G4701405
- UPC # 805544961332
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 16 in |
Drum Size | 18 in |
Disc Diameter | 16 in |
Details
Item | Double Round Diamond Tool |
For Use With | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Number of Pieces | 3 |
Application | Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces |
Max. RPM | 1,720 RPM |
Grit | 50 |
Rotation | Clockwise/Counterclockwise |
Color | Green |
Includes | (3) Grinding Segments |
Compatible with Manufacturer Part Number | PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC |
Optimal Performance for Material | Hard Concrete |
Product Type | Double Round Diamond Tool |
Good Performance for Material | Paint and Thin Epoxy, Vinyl Glues |
Material Application | Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues |
Bond Hardness | Soft |
For Tool Type | Husqvarna PG Series Floor Grinder |
Optimal Floor Type | Concrete |
Maximum Speed | 1,720 RPM |
Number of Segments | 2 |
Abrasive Grit | 50 |
Cutting Edge Shape | Round |
Description
Double Round Diamond Tool, Material Application Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Product Type Double Round Diamond Tool, For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 50, Color Green, Rotation Clockwise/Counterclockwise, Maximum Speed 1,720 RPM, Cutting Edge Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0 1/4" Belt Clip, Tool Case (DCF888D2/DCB203)
- J. RACENSTEIN Scraper, Triumph, Angled, 6" (35-32)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Grinding Head, Conventional (502558201)
- HUSQVARNA Head Lock (587451401)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- HUSQVARNA Rubber Skirt (574272001)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK9 (ZCONBLD25R9)
- Husqvarna Grinders & Accessories