Shop All Floor Grinders & Accessories
Husqvarna
Double Diamond Tool, 20 Grit, PK3
Mfr # G 623 D
Zoro # G4701420
product price: $87.39
/pk 3, $29.13/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
- Max. RPM 1,720 RPM
- Number of Pieces 3
- Drum Size 18 in
- Grit 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # G 623 D
- Zoro # G4701420
- UPC # 805544961295
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Description
Double Hexagonal Diamond Tool, Material Application Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Product Type Double Diamond Tool, For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 20, Color Green, Rotation Clockwise/Counterclockwise, Maximum Speed 1,720 RPM, Cutting Edge Shape Hexagonal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 3" 12 pt SAE Socket, 12 Points (J5796)
- TEKTON 37 mm Combination Wrench (WCB24037)
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- HUSQVARNA Concrete Floor Grinder, 22 hp (PG 690 P)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 D)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- HUSQVARNA Rubber Skirt (574272001)
- Husqvarna Grinders & Accessories