Shop All Floor Grinders & Accessories
Husqvarna
Double Convex Diamond Tool, 60 Grit, PK3
Mfr # ELITE GRIND G1415 D
Zoro # G4575649
product price: $145.99
/pk 3, $48.66/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Very Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
- For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
- Max. RPM 1,720 RPM
- Disc Dia. (In.) 16 in
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1415 D
- Zoro # G4575649
- UPC # 805544961714
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 16 in |
Drum Size | 18 in |
Disc Diameter | 16 in |
Details
Item | Double Convex Diamond Tool |
Application | Very Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces |
For Use With | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Max. RPM | 1,720 RPM |
Grit | 50 |
Rotation | Clockwise/Counterclockwise |
Number of Pieces | 3 |
Color | Orange |
Includes | (3) Grinding Segments |
Compatible with Manufacturer Part Number | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Material Application | Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues |
Number of Segments | 2 |
Bond Hardness | Extra Soft |
For Tool Type | Husqvarna PG Series Floor Grinder |
Maximum Speed | 1,720 RPM |
Optimal Performance for Material | Hard Concrete, Semipolished Concrete |
Product Type | Double Convex Diamond Tool |
Abrasive Grit | 50 |
Cutting Edge Shape | Banana |
Compatible Grainger Part Number | 18G371, 18G382, 18G389, 33UD60 |
Description
Double Convex Diamond Tool, Material Application Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Semipolished Concrete, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 50, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO 6" Folding Knife - Victus (910086)
- REGAL CUTTING TOOLS M6 x 0.75 Hand Tap D3 4 Flt Plug (025230AS)
- FOWLER 1" White Dial Premium Dial Indicator with Certificate of Calibration (525201102)
- KO-KEN Bit Socket XZN M4 Triple Square 100mm 3/8 Sq. Drive (3020.100-M4)
- HUSQVARNA Resin Pad Adapter (595023401)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Polishing Pads, 50 Grit, 5 In (P 1242)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 D)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- HUSQVARNA Double Diamond Tool, 20 Grit, PK3 (G 623 D)
- Husqvarna Grinders & Accessories