Shop All Floor Grinders & Accessories
Husqvarna
Double Convex Diamond Tool, 50 Grit, PK3
Mfr # Elite Grind G1445 D
Zoro # G9535919
product price: $187.99
/pk 3, $62.66/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Removal Grinding, Adhesives, Coating, Carpet Glue, Mastic and Roofing Tar, Polishing Concrete, Natural Stone and Terrazzo Surfaces, Grinding Paint and Spackle
- Rotation Clockwise/Counterclockwise
- Number of Pieces 3
- Disc Dia. (In.) 7 to 16
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Elite Grind G1445 D
- Zoro # G9535919
- UPC # 805544204583
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 7 to 16 |
Drum Size | 18 in |
Disc Diameter | 16 in |
Details
Item | Double Convex Diamond Tool |
Application | Removal Grinding, Adhesives, Coating, Carpet Glue, Mastic and Roofing Tar, Polishing Concrete, Natural Stone and Terrazzo Surfaces, Grinding Paint and Spackle |
Rotation | Clockwise/Counterclockwise |
Number of Pieces | 3 |
Grit | 50 |
For Use With | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Includes | (3) Grinding Segments |
Max. RPM | 1,720 RPM |
Color | Pink |
Maximum Speed | 1,720 RPM |
For Tool Type | Husqvarna PG Series Floor Grinder |
Compatible with Manufacturer Part Number | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Optimal Performance for Material | Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues |
Optimal Floor Type | Glue, Paint and Epoxy |
Material Application | Hard Concrete, Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues |
Good Performance for Material | Medium Concrete |
Product Type | Double Convex Diamond Tool |
Number of Segments | 2 |
Bond Hardness | Medium |
Abrasive Grit | 50 |
Cutting Edge Shape | Banana |
Description
Double Convex Diamond Tool, Material Application Hard Concrete, Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18" Extension (48-28-4011)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-351-30)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set, Shank Type: Solid (28590)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 14lb (7HBRFRH14)
- HUSQVARNA Rubber Skirt (574272001)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G647 D)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- HUSQVARNA Single Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 S)
- HUSQVARNA Grinding Head, Conventional (502558201)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK9 (ZCONBLD100R9)
- Husqvarna Grinders & Accessories