Shop All Floor Grinders & Accessories
Husqvarna
Double Convex Diamond Tool, 30 Grit, PK3
Mfr # ELITE GRIND G1484 D
Zoro # G4575299
product price: $287.99
/pk 3, $96.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1,720 RPM
- Drum Size 18 in
- Application Very Hard Removal of Abrasive Concrete, Natural Stone and Terrazzo Surfaces
- Disc Dia. (In.) 16 in
- For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1484 D
- Zoro # G4575299
- UPC # 805544962124
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Description
Double Convex Diamond Tool, Material Application Soft Concrete, Paint and Thin Epoxy, Porous Ceramic Glues, Rain-Damaged Concrete, Vinyl Glues, Optimal Performance for Material Rain Damaged Concrete, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 30, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Outside (T436.1XRL-2)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1812)
- SUPERCUT 226-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209266)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Redilock Diamond Disc Holder, 11 In (522677301)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1415 D)
- TOTAL POLISHING SYSTEMS (TPSX1) Floor Preparation Machine Kit (TPSX1KITQPNO)
- Husqvarna Floor Grinders & Accessories