Shop All Floor Grinders & Accessories
Husqvarna
Double Convex Diamond Tool, 30 Grit, PK3
Mfr # ELITE GRIND G1474 D
Zoro # G4575341
product price: $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. (In.) 16 in
- For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
- Number of Pieces 3
- Application Hard Removal of Soft and Abrasive Concrete, Natural Stone and Terrazzo Surfaces
- Rotation Clockwise/Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1474 D
- Zoro # G4575341
- UPC # 805544962063
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 16 in |
Drum Size | 18 in |
Disc Diameter | 16 in |
Description
Double Convex Diamond Tool, Material Application Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Soft Concrete, Porous Ceramic Glues, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- CRAFTSMAN T-Shank Downcut Wood Cutting Jig Sa, PK2 (CMAJ1410WD2)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Resin Holder Disc Pad-Hook/Loop, 10.5 In (596901307)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- HUSQVARNA Double Round Diamond Tool, 50 Grit, PK3 (G 645 D)
- HUSQVARNA Resin Pad Adapter (595023401)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- Husqvarna Grinders & Accessories