Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # Vari-Cut Turbo 6
Zoro # G9206246
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 6 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # Vari-Cut Turbo 6
- Zoro # G9206246
- UPC # 805544966191
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1-3/4" |
Max. Cutting Depth | 1 3/4 in |
Cut Width | 0.085 in |
Details
Materials Cut | Concrete, Masonry, Stone |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
For Use On Concrete Type | Brick, Concrete, Various Stone Materials |
Max. Blade Speed | 10,185 RPM |
Application | Concrete, Masonry, Stone |
Plate Thickness | 0.085 in |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Arbor Hole | 5/8", 7/8" |
Grade | Better |
Diamond Knockout | Yes |
Max. RPM | 10,185 |
Item | Diamond Saw Blade |
Series | Vari-Cut Turbo |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Description
Diamond Saw Blade, Vari-Cut Turbo Series, Blade Dia. 6 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 10,185 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 3/4 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Brick, Concrete, Various Stone Materials, Grade Better, Cut Width 0.085 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- BON TOOL Bon 22-576 Fresno Bracket, Threaded Handle (22-576)
- BETA Adaptor, 3/8"-1/4" Drive (009100810)
- EAZYPOWER Bit Removr/Instal#14 Cd1 (88247)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (NXS-16)
- HUSQVARNA Diamond Saw Blade, Demolition, 5" dia. (TACTI-CUT S 5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Elite Cut Brick 14)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Blue200B-26)
- PARAGON DIAMOND TOOLS 8'' x 095 x UA7858 MaxPro Giant 12mm Segmented Small Diameter Diamond Blades (MP12S-GP8)
- Husqvarna Diamond Saw Blades