Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # Vari-Cut Turbo 5
Zoro # G9206219
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 5 in
- Arbor Size 5/8 in, 25/32 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut Turbo 5
- Zoro # G9206219
- UPC # 805544966184
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 5/8 in, 25/32 in, 7/8 in |
Cutting Depth | 1-1/2" |
Cut Width | 0.085 in |
Max. Cutting Depth | 1 1/2 in |
Details
Materials Cut | Concrete, Masonry, Stone |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
For Use On Concrete Type | Brick, Concrete, Various Stone Materials |
Max. Blade Speed | 12,000 RPM |
Plate Thickness | 0.085 in |
Application | Concrete, Masonry, Stone |
Item | Diamond Saw Blade |
Arbor Hole | 5/8", 7/8", 20mm |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Grade | Better |
Diamond Knockout | Yes |
Max. RPM | 12,000 |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Series | Vari-Cut Turbo |
Description
Diamond Saw Blade, Vari-Cut Turbo Series, Blade Dia. 5 in, Arbor Size 5/8 in, 25/32 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 12,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 1/2 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Brick, Concrete, Various Stone Materials, Grade Better, Cut Width 0.085 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 11 Pc (63134999022)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel (CY-06 R-3/8 Sp)
- HUSQVARNA Diamond Saw Blade, Metal, 14 in. Dia. (NXS-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- HUSQVARNA Diamond Saw Blade, 14" Dia., 20 mm Arbor (Tacti-Cut S50 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (DTR5 TP 7)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 14 in. Dia (FR3-14)
- Husqvarna Power Saw Blades