Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # Vari-Cut Turbo 10
Zoro # G9206261
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Tile Saws
- Blade Dia. 10 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut Turbo 10
- Zoro # G9206261
- UPC # 805544966238
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 3-3/4" |
Cut Width | 0.095 in |
Max. Cutting Depth | 3 3/4 in |
Details
Materials Cut | Concrete, Masonry, Stone |
For Use With Saw Type | Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
For Use On Concrete Type | Brick, Concrete, Various Stone Materials |
Max. Blade Speed | 6,115 RPM |
Arbor Hole | 5/8", 7/8" |
Grade | Better |
Application | Concrete, Masonry, Stone |
Max. RPM | 6115 |
Item | Diamond Saw Blade |
Plate Thickness | 0.1 in |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Diamond Knockout | Yes |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Series | Vari-Cut Turbo |
Description
Diamond Saw Blade, Vari-Cut Turbo Series, Blade Dia. 10 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 6,115 RPM, Max. Saw Power 3 hp, For Use With Saw Type Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 3 3/4 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Brick, Concrete, Various Stone Materials, Grade Better, Cut Width 0.095 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Wire/Cable Staple Gun, HD, Round Crown (T25)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- KIPP Stepped Diamong Locating Pin, 12 mm dia (K0818.122)
- SQUARE FOOT CONCRT FOOTING FORM 22"" (SF22)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- HUSQVARNA Diamond Saw Blade, Masonry, 4 in. Dia. (TACTI-CUT S 4)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Blue200B-26)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT C 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- GATOR FINISHING Blade Type 27 7 In. x 1/4 In. x 5/8 In.-11 Masonry Cut-Off Wheel (9648)
- Husqvarna Power Saw Blades