Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # VARI-CUT S45-14
Zoro # G9205625
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Brick
- For Use With Saw Type Masonry Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # VARI-CUT S45-14
- Zoro # G9205625
- UPC # 805544257619
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Cut Width | 0.125 in |
Max. Cutting Depth | 5 in |
Details
Materials Cut | Brick |
For Use With Saw Type | Masonry Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Medium Aggregate |
Max. Blade Speed | 5,460 RPM |
Plate Thickness | 0.25 in |
Arbor Hole | 1", 20mm |
Grade | Better |
Application | Concrete, Masonry |
Item | Diamond Saw Blade |
For Use With | Power Cutters, Small Concrete Saws |
Max. RPM | 5460 |
Diamond Knockout | Yes |
Max. Saw Power | 20 hp |
Blade Material | Diamond |
Series | Vanguard HS-5 |
Description
Diamond Saw Blade, Vanguard HS-5 Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Brick, For Use On Concrete Type Medium Aggregate, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, Blade Width: 1 in (72105CLB134115)
- KIPP Adjustable Handle Size: 2 M08X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X60)
- HHIP 36mm Combination Wrench (7023-2042)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT T 6)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Elite Cut Brick 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (DTR5 TP 7)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (FR-4 4.5)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- PARAGON DIAMOND TOOLS 20'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-20)
- Husqvarna Diamond Saw Blades