Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # Vari-Cut 5
Zoro # G9206130
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone, Tile
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 5 in
- Arbor Size 5/8 in, 25/32 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # Vari-Cut 5
- Zoro # G9206130
- UPC # 805544956871
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 5/8 in, 25/32 in, 7/8 in |
Cutting Depth | 1-1/2" |
Cut Width | 0.085 in |
Max. Cutting Depth | 1 1/2 in |
Details
Materials Cut | Concrete, Masonry, Stone, Tile |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Concrete, General Purpose Brick, Masonry |
Max. Blade Speed | 12,000 RPM |
Application | Concrete, Masonry, Stone |
Arbor Hole | 5/8", 7/8", 20mm |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Diamond Knockout | Yes |
Item | Diamond Saw Blade |
Plate Thickness | 0.085 in |
Max. RPM | 12,000 |
Grade | Better |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Series | Vari-Cut |
Description
Diamond Saw Blade, Vari-Cut Series, Blade Dia. 5 in, Arbor Size 5/8 in, 25/32 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 12,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Materials Cut Concrete, Masonry, Stone, Tile, For Use On Concrete Type Concrete, General Purpose Brick, Masonry, Grade Better, Cut Width 0.085 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- CRAFTSMAN Wrenches, 11-pc SAE Ratcheting Combinati (CMMT87022)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Banner Black 500 B-R)
- OLSON SAW BLADE BAND 1/4""X62"" 6T (WB55362DB)
- Husqvarna Diamond Saw Blades