Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # Vari-Cut 10
Zoro # G9206228
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 10 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut 10
- Zoro # G9206228
- UPC # 805544956895
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 3-3/4" |
Cut Width | 0.095 in |
Max. Cutting Depth | 3 3/4 in |
Details
Materials Cut | Concrete, Masonry, Stone |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Concrete, General Purpose Brick, Masonry |
Max. Blade Speed | 6,115 RPM |
Item | Diamond Saw Blade |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Diamond Knockout | Yes |
Arbor Hole | 5/8", 7/8" |
Max. RPM | 6115 |
Grade | Better |
Plate Thickness | 0.095 in |
Application | Concrete, Masonry, Stone |
Series | Vari-Cut |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Vari-Cut Series, Blade Dia. 10 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 6,115 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 3 3/4 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Concrete, General Purpose Brick, Masonry, Grade Better, Cut Width 0.095 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7/16 In Combination Wrench Wrench 7/16, W30214 (W30214)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- GERBER Multi-Tool Folding Knife, Blue, 6 Function (31-000116)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- HUSQVARNA Diamond Saw Blade, 14" Dia., 20 mm Arbor (Tacti-Cut S50 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (DTR5 TP 4.5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- HUSQVARNA Diamond Saw Blade, Masonry, 4 in. Dia. (TACTI-CUT S 4)
- MAKITA 4" Diamond Blade, Turbo, General Purpose (B-69680)
- Husqvarna Power Saw Blades