Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # TACTI-CUT T 4
Zoro # G9206185
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Brick, Granite, Marble
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 4 in
- Arbor Size 5/8 in, 25/32 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # TACTI-CUT T 4
- Zoro # G9206185
- UPC # 805544685085
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in, 25/32 in, 7/8 in |
Cutting Depth | 1" |
Cut Width | 0.08 in |
Max. Cutting Depth | 1 in |
Details
Materials Cut | Brick, Granite, Marble |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
Max. Blade Speed | 15,000 RPM |
Max. RPM | 15,000 |
Diamond Knockout | Yes |
Grade | Good |
Item | Diamond Saw Blade |
Application | Concrete, Masonry, Stone |
Plate Thickness | 0.08 in |
For Use With | Angle Grinders, Circular Saws |
Arbor Hole | 5/8", 7/8", 20mm |
Series | Tacti-Cut T |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Description
Diamond Saw Blade, Tacti-Cut T Series, Blade Dia. 4 in, Arbor Size 5/8 in, 25/32 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 15,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 in, Materials Cut Brick, Granite, Marble, Grade Good, Cut Width 0.08 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 4" Mechanics Bench Vise (35481)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15927)
- BOSCH 1 In.-Stroke Compact Reciprocating Saw (RS325)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Turbo 4.5)
- HUSQVARNA Diamond Saw Blade, 12" Blade, 1", Bronze (TACTI-CUT S35S PACE 12)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Blue200B-14)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- DEWALT 7" XP Turbo Segmented Diamond Blade (DW4714T)
- Husqvarna Diamond Saw Blades