Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # TACTI-CUT T 10
Zoro # G9206167
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Brick, Granite, Marble
- For Use With Saw Type Tile Saws
- Blade Dia. 10 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # TACTI-CUT T 10
- Zoro # G9206167
- UPC # 805544685153
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 3-3/4" |
Max. Cutting Depth | 3 3/4 in |
Cut Width | 0.11 in |
Details
Materials Cut | Brick, Granite, Marble |
For Use With Saw Type | Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
Max. Blade Speed | 6,115 RPM |
Application | Concrete, Masonry, Stone |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Max. RPM | 6115 |
Arbor Hole | 5/8", 7/8" |
Grade | Good |
Plate Thickness | 0.11 in |
Diamond Knockout | Yes |
Item | Diamond Saw Blade |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Series | Tacti-Cut T |
Description
Diamond Saw Blade, Tacti-Cut T Series, Blade Dia. 10 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 6,115 RPM, Max. Saw Power 3 hp, For Use With Saw Type Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 3 3/4 in, Materials Cut Brick, Granite, Marble, Grade Good, Cut Width 0.11 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (15606)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- DAYTON Belt and Disc Sander, 1/3 HP, 120V (6Y945)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Socket (SHD23135)
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. (Vari-Cut S65 18)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S45 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 6)
- PARAGON DIAMOND TOOLS 4'' x .375 x 5/8-11 Crack Chaser (CC-4-375T)
- Husqvarna Diamond Saw Blades