Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # HI10-16
Zoro # G9534869
original price:
$528.16
31% off
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 16 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # HI10-16
- Zoro # G9534869
- UPC # 805544257695
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 16 in |
Arbor Size | 1 in |
Cutting Depth | 6" |
Cut Width | 0.14 in |
Max. Cutting Depth | 6 in |
Details
Materials Cut | Asphalt |
For Use With Saw Type | Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Asphalt |
Max. Blade Speed | 4,725 RPM |
Arbor Hole | 1", 20mm |
Item | Diamond Saw Blade |
Max. RPM | 4725 |
For Use With | Power Cutters, Small Concrete Saws |
Plate Thickness | 0.14 in |
Grade | Better |
Application | Asphalt, Block, Brick |
Diamond Knockout | Yes |
Max. Saw Power | 20 hp |
Blade Material | Diamond |
Series | Vanguard HS-10 |
Description
Diamond Saw Blade, Vanguard HS-10 Series, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,725 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 6 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.14 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 300mm 3/8 Sq. Drive (3760-300)
- CHICAGO-LATROBE 26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z (69901)
- PROTO 14X15MM 12PT DB OFFSET WR (PO1061M)
- KO-KEN Universal Socket set 5/16-3/4 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3440A/8)
- HUSQVARNA Diamond Saw Blade, Demolition, 24" dia. (FLX 230 24)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 5)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Turbo 4.5)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (HI5-14)
- HUSQVARNA Diamond Saw Blade, Masonry, 6 in. Dia. (XL6-1000)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- Husqvarna Diamond Saw Blades