Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # DTR5 TP 7
Zoro # G9206289
original price:
$69.00
19% off
new price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Masonry
- For Use With Saw Type Angle Grinders
- Blade Dia. 7 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DTR5 TP 7
- Zoro # G9206289
- UPC # 098526666350
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 2-1/4" |
Cut Width | 0.25 in |
Max. Cutting Depth | 2 1/4 in |
Details
Materials Cut | Masonry |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Aggressive Mortar Removal |
Max. Blade Speed | 8,750 RPM |
Plate Thickness | 0.25 in |
For Use With | Angle Grinders |
Application | Masonry |
Diamond Knockout | Yes |
Arbor Hole | 5/8", 7/8" |
Max. RPM | 8730 |
Grade | Better |
Item | Diamond Saw Blade |
Series | Tuckpoint DTR5 |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Description
Diamond Saw Blade, Tuckpoint DTR5 Series, Blade Dia. 7 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 8,750 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 2 1/4 in, Materials Cut Masonry, For Use On Concrete Type Aggressive Mortar Removal, Grade Better, Cut Width 0.25 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- J.W. WINCO DIN464-M4-20 Knurled Thumb Screw (4N20F50)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 4-40 (7571-04-3B)
- UWS Replacement Pull Hndl Lock Cylndr, 003-003LC (003-003LC)
- HUSQVARNA Diamond Saw Blade, Masonry, 4 in. Dia. (TACTI-CUT S 4)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Turbo 4.5)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT T 7)
- MILWAUKEE TOOL 14 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7140)
- Husqvarna Power Saw Blades