Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # DTR5 TP 4.5
Zoro # G9206340
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Masonry
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # DTR5 TP 4.5
- Zoro # G9206340
- UPC # 098526666336
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1" |
Max. Cutting Depth | 1 1/4 in |
Cut Width | 0.25 in |
Details
Materials Cut | Masonry |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Aggressive Mortar Removal |
Max. Blade Speed | 1,350 RPM |
Diamond Knockout | Yes |
For Use With | Angle Grinders |
Item | Diamond Saw Blade |
Application | Masonry |
Arbor Hole | 5/8", 7/8" |
Plate Thickness | 0.25 in |
Max. RPM | 13,300 |
Grade | Better |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Series | Tuckpoint DTR5 |
Description
Diamond Saw Blade, Tuckpoint DTR5 Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 1,350 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Masonry, For Use On Concrete Type Aggressive Mortar Removal, Grade Better, Cut Width 0.25 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING HD TAP DRIVER 2-1/2 PIPE TAP 5MT (70556)
- MILWAUKEE TOOL M18 FUEL ½” Ext. Anvil Control Torque Impct Wrnch w/ONE-KEY(Tool Only) (2769-20)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-13')
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- HUSQVARNA Diamond Saw Blade, Masonry, 6 in. Dia. (XL6-1000)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT S 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 14 in. Dia (FR3-14)
- Husqvarna Power Saw Blades