Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # DTR5 TP 4
Zoro # G9536305
original price:
$32.45
21% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Masonry
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DTR5 TP 4
- Zoro # G9536305
- UPC # 098526666329
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 3/4" |
Cut Width | 0.25 in |
Max. Cutting Depth | 1 in |
Details
Materials Cut | Masonry |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Aggressive Mortar Removal |
Max. Blade Speed | 1,550 RPM |
Application | Masonry |
For Use With | Angle Grinders |
Plate Thickness | 0.25 in |
Max. RPM | 15,000 |
Arbor Hole | 5/8", 7/8" |
Item | Diamond Saw Blade |
Diamond Knockout | Yes |
Grade | Better |
Blade Material | Diamond |
Series | Tuckpoint DTR5 |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Tuckpoint DTR5 Series, Blade Dia. 4 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 1,550 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 in, Materials Cut Masonry, For Use On Concrete Type Aggressive Mortar Removal, Grade Better, Cut Width 0.25 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, low angle (AHSQD-9-XNGL)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- DEWALT Cordless Nailer Kit, 15-1/4" L, 4" W (DCN890P2)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT T 6)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- DIABLO SAW BLADE 36T 4-1/2""DIA (D0436X)
- Husqvarna Diamond Saw Blades