Shop All Diamond Saw Blades
This Product is Discontinued
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type (Discontinued)
Mfr # 534976820
Zoro # G9533916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 534976820
- Zoro # G9533916
- UPC # 805544257688
- Country of Origin Bulgaria
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Cut Width | 0.125 in |
Max. Cutting Depth | 5 in |
Details
Materials Cut | Asphalt |
For Use With Saw Type | Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Asphalt |
Max. Blade Speed | 5,460 RPM |
Grade | Better |
Max. RPM | 5460 |
Diamond Knockout | Yes |
Plate Thickness | 0.125 in |
Application | Asphalt, Block, Brick |
Arbor Hole | 1", 20mm |
Item | Diamond Saw Blade |
For Use With | Power Cutters, Small Concrete Saws |
Blade Material | Diamond |
Max. Saw Power | 20 hp |
Series | Vanguard HS-10 |
Description
Diamond Saw Blade, Vanguard HS-10 Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.