Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet Cutting Type
Mfr # Superlok Porcelain+7
Zoro # G9206270
original price:
$57.15
5% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Tile
- For Use With Saw Type Tile Saws
- Blade Dia. 7 in
- Arbor Size 5/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Superlok Porcelain+7
- Zoro # G9206270
- UPC # 805544685436
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in |
Cutting Depth | 2-1/4" |
Max. Cutting Depth | 2 1/4 in |
Cut Width | 0.06 in |
Details
Materials Cut | Tile |
For Use With Saw Type | Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
For Use On Concrete Type | Granite, Other Stone Materials, Porcelain Tile |
Max. Blade Speed | 8,730 RPM |
Grade | Better |
Arbor Hole | 5/8" |
Item | Diamond Saw Blade |
Max. RPM | 8730 |
Application | Ceramic, Granite, Marble |
Diamond Knockout | No |
For Use With | Tile Saws |
Plate Thickness | 0.06 in |
Blade Material | Diamond |
Series | Elite-Cut Porcelain+ |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Elite-Cut Porcelain+ Series, Blade Dia. 7 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 8,730 RPM, Max. Saw Power 3 hp, For Use With Saw Type Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 2 1/4 in, Materials Cut Tile, For Use On Concrete Type Granite, Other Stone Materials, Porcelain Tile, Grade Better, Cut Width 0.06 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DICKIES Bag/Tote, 18" (57032)
- POWERMATE VX Grinding Stone 5pc. Set (P024-0138SP)
- MILWAUKEE TOOL M12 12V REDLITHIUM Compact Battery, Lithium-Ion, CP 1.5 Ah, 2-Pack (48-11-2411)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 20)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (FLX 230 20)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. (Banner Black 500 B-R)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- OX TOOLS Trade General Purpose 10'' Diamond Blade - DM-7/8'' - 5/8'' bore (OX-TC10-10)
- Husqvarna Power Saw Blades