Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet Cutting Type
Mfr # FLX 280 14
Zoro # G9536759
original price:
$274.99
14% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # FLX 280 14
- Zoro # G9536759
- UPC # 805544824774
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 4-5/8" |
Max. Cutting Depth | 4 5/8 in |
Cut Width | 0.125 in |
Details
Materials Cut | Asphalt |
For Use With Saw Type | Large Flat Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Asphalt |
Max. Blade Speed | 4,365 RPM |
Item | Diamond Saw Blade |
For Use With | Walk-Behind Saws |
Application | Asphalt |
Plate Thickness | 0.125 in |
Diamond Knockout | No |
Grade | Good |
Max. RPM | 4365 |
Arbor Hole | 1" |
Blade Material | Diamond |
Max. Saw Power | 50 hp |
Series | FLX280 |
Description
Diamond Saw Blade, FLX280 Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,365 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Good, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- JONARD TOOLS Cable Cutter, 9" L, Shear Cut Action (JIC-63020)
- RAMSET Powder Load, Green, 27 Caliber Strip, Pk100 (3RS27)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Steel (K0116.2101X30)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (F620C-20)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Elite Cut Brick 14)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Turbo Cut Diamond Blade (B1550)
- Husqvarna Diamond Saw Blades