Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade
Mfr # VARI-CUT S85 14
Zoro # G011903649
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Concrete
- Materials Cut Asphalt, Green Concrete
- For Use With Saw Type Flat Saws, Power Cutters
- Blade Dia. 14 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # VARI-CUT S85 14
- Zoro # G011903649
- UPC # 805544581721
- Country of Origin Bulgaria
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Max. Cutting Depth | 6 in |
Details
Primary Material Application | Concrete |
Materials Cut | Asphalt, Green Concrete |
For Use With Saw Type | Flat Saws, Power Cutters |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Asphalt, Green Concrete |
Diamond Knockout | Yes |
Item | Diamond Saw Blade |
Blade Material | Diamond |
Max. Saw Power | 20.8 hp |
Description
Diamond Saw Blade, Blade Dia. 14 in, Arbor Shape Round, Max. Saw Power 20.8 hp, For Use With Saw Type Flat Saws, Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 6 in, Primary Material Application Concrete, Materials Cut Asphalt, Green Concrete, For Use On Concrete Type Asphalt, Green Concrete, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- MICHIGAN DRILL 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (770SET 5/8-18)
- KRAFT TOOL Wood Frame Stainless Steel Smoother, 24 (GG604)
- CRESCENT 1/2" Drive 1/2" F x 3/4" M Impact Adapter (CIMSA1N)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (FLX 230 20)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Black500B-R-20)
- HUSQVARNA Diamond Saw Blade, Demolition, 26" dia. (FLX 230 26)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. (Banner Black 500 B-R)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade, 3PK (B1521-3)
- Husqvarna Diamond Saw Blades