Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 4 in. Dia.
Mfr # TACTI-CUT S 4
Zoro # G7628467
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Brick, Stone
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 4 in
- Arbor Size 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # TACTI-CUT S 4
- Zoro # G7628467
- UPC # 805544684989
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in |
Cutting Depth | 1" |
Cut Width | 0.065 in |
Max. Cutting Depth | 1 in |
Details
Materials Cut | Brick, Stone |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Max. Blade Speed | 15,000 RPM |
Application | Concrete, Masonry, Stone |
Max. RPM | 15,000 |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Grade | Good |
Primary Saw Application | Masonry |
Diamond Knockout | No |
Arbor Hole | 5/8", 7/8" |
Item | Diamond Saw Blade |
Plate Thickness | 0.08 in |
Max. Saw Power | 2 hp |
Series | Tacti-Cut S |
Blade Material | Diamond |
Blade Type | Segmented Rim |
Description
Diamond Saw Blade, Tacti-Cut S Series, Blade Dia. 4 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 15,000 RPM, Max. Saw Power 2 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 in, Materials Cut Brick, Stone, Grade Good, Cut Width 0.065 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 2.5 Grip, SS (GL8X2500L----X0)
- VESSEL Insert Bit 5/16" Hex, +2x36G, Manual, PK10 (C51P236G)
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- HUSQVARNA SAW BLD TACT-CUT S50 14in. (579816404)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 30" dia. (FLX 230 30)
- HUSQVARNA Diamond Saw Blade, Metal, 12 in. Dia. (NXS-12)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S35 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (Vari-Cut Tile 4)
- Husqvarna Power Saw Blades