Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 30 in. Dia.
Mfr # Blue200B-30
Zoro # G5611015
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 30 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Blue200B-30
- Zoro # G5611015
- UPC # 805544745703
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 30 in |
Arbor Size | 1 in |
Cutting Depth | 11-3/4" |
Cut Width | 0.187 in |
Max. Cutting Depth | 11 3/4 in |
Description
Diamond Saw Blade, Blue 200B Series, Blade Dia. 30 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,040 RPM, Max. Saw Power 65 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 11 3/4 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Grade Better, Cut Width 0.187 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Clamping screws general M05X008 ISO 4026 (M05X008 ISO 4026)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Deep Depth, Black Oxide (4LYR1)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- HUSQVARNA Diamond Saw Blade, 9"dia., Wet Cutting, PK2 (597807901)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (FR-4 4.5)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 10)
- MAKITA Diamond Blade, 9", Segmented (E-02973)
- Husqvarna Power Saw Blades