Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 26 in. Dia.
Mfr # Banner Black 500 B-R
Zoro # G5774377
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 26 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Banner Black 500 B-R
- Zoro # G5774377
- UPC # 805544735926
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 26 in |
Arbor Size | 1 in |
Cutting Depth | 10-5/8" |
Cut Width | 0.165 in |
Max. Cutting Depth | 10 5/8 in |
Description
Diamond Saw Blade, Black 500B-R Series, Blade Dia. 26 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,350 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 10 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.165 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- JACOBS CHUCK KEY 1/2""-9/32"" PLT (30250)
- WILLIAMS Extension 1/2" Dr, 5" L, 1 Pieces, Chrome plated (S-110P)
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (NXS-16)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 4)
- DEWALT 4 1/2" HP Segmented Diamond Blade (DW4782)
- Husqvarna Diamond Saw Blades