Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 20 in. Dia.
Mfr # F780A-20
Zoro # G4927596
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Large Flat Saws
- Blade Dia. 20 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # F780A-20
- Zoro # G4927596
- UPC # 805544617529
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 20 in |
Arbor Size | 1 in |
Cutting Depth | 7-5/8" |
Cut Width | 0.11 in |
Max. Cutting Depth | 7 5/8 in |
Description
Diamond Saw Blade, F780A Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 80 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.11 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m38x2.00 HSS Metric Hand Tap (DWTSMT38X2)
- KD TOOLS Standard Extensions, 1/2" Drive (81341)
- KO-KEN Universal Joint 1/2 Square 55.8mm Z-series 1/2 Sq. Drive (4771Z)
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Blue200B-26)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Black500B-R-14)
- HUSQVARNA Diamond Saw Blade, Masonry, 4 in. Dia. (TACTI-CUT S 4)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- NORTON DOOR CONTROLS SAW BLADE TURBO RIM 7"" (07660702787)
- Husqvarna Diamond Saw Blades