Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 20 in. Dia.
Mfr # F620C-20
Zoro # G4927544
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Large Flat Saws
- Blade Dia. 20 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # F620C-20
- Zoro # G4927544
- UPC # 805544613316
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 20 in |
Arbor Size | 1 in |
Cutting Depth | 7-5/8" |
Max. Cutting Depth | 7 5/8 in |
Cut Width | 0.125 in |
Description
Diamond Saw Blade, F620C Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 5/8 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Medium Aggregate, Reinforced Concrete, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, #5-40 Size (301112510)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 3.07" Handle Length (MH-306)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- C (46773)
- DEWALT 16 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4899)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Black500B-R-18)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S45 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT T 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (DTR5 TP 4)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- OX TOOLS Ultimate 9" OXTREME Multi-Cut Blade (OX-UDH10-9)
- Husqvarna Diamond Saw Blades