Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 20 in. Dia.
Mfr # Blue200B-20
Zoro # G0493963
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 20 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # Blue200B-20
- Zoro # G0493963
- UPC # 805544735445
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 20 in |
Arbor Size | 1 in |
Cutting Depth | 7-5/8" |
Max. Cutting Depth | 7 5/8 in |
Cut Width | 0.125 in |
Description
Diamond Saw Blade, Blue 200B Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 5/8 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 5/8-18 (6854)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1X20)
- DIABLO Steel Demon Carbide Teeth Hole Cutter Pl (DHS2BITCB)
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Black500B-R-20)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S35 14)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 20)
- Husqvarna Power Saw Blades