Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 20 in. Dia.
Mfr # Black500B-R-20
Zoro # G1213502
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 20 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Black500B-R-20
- Zoro # G1213502
- UPC # 805544735896
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 20 in |
Arbor Size | 1 in |
Cutting Depth | 7-5/8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 7 5/8 in |
Description
Diamond Saw Blade, Black 500B-R Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 8-32 X 3/16 Rh (44180)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool (DCD798B)
- ONSRUD Routing End Mill, Downcut, 1/2, 2 1/8, 4 (57-367)
- HUSQVARNA Diamond Saw Blade, 9 3/64 in, Dry (599494735)
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 20)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973120)
- HUSQVARNA Diamond Saw Blade, 12" Blade, 1", Bronze (TACTI-CUT S35S PACE 12)
- OLSON SAW BLADE BAND 80X3/16"" 10T (FB10080)
- Husqvarna Power Saw Blades