Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 18 in. Dia.
Mfr # F620C-18
Zoro # G4927553
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Large Flat Saws
- Blade Dia. 18 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # F620C-18
- Zoro # G4927553
- UPC # 805544613248
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 18 in |
Arbor Size | 1 in |
Cutting Depth | 6-5/8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 6 5/8 in |
Description
Diamond Saw Blade, F620C Series, Blade Dia. 18 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,395 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 6 5/8 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Medium Aggregate, Reinforced Concrete, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS CHUCK KEYLESS 1/2"" 24 (31037)
- SUPERIOR PARTS Aftermarket Hitachi NT65M2 Driver Assembly (SP 885-667)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 14 in. Dia (FR3-14)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (HI5-14)
- HUSQVARNA Diamond Saw Blade, 9" dia., Wet Cutting (EL70CnB)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT C 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- EVOLUTION 9" Segmented Edge Multi Material Cutting Diamond Blade (MD230SEG-CS)
- Husqvarna Power Saw Blades