Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 18 in. Dia.
Mfr # Black500B-R-18
Zoro # G2549705
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 18 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Black500B-R-18
- Zoro # G2549705
- UPC # 805544735889
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 18 in |
Arbor Size | 1 in |
Cutting Depth | 6-5/8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 6 5/8 in |
Description
Diamond Saw Blade, Black 500B-R Series, Blade Dia. 18 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,395 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 6 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- PROTO Combination Wrench Set, Metric, 18 pcs. (J1200CS)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41910)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT T 7)
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. (Banner Black 500 B-R)
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (FLX 230 14)
- HUSQVARNA Diamond Saw Blade, Masonry, 4 in. Dia. (TACTI-CUT S 4)
- DEWALT 7" XP turbo diamond blade (DW4702)
- Husqvarna Power Saw Blades