Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 14 in. Dia.
Mfr # F780A-14
Zoro # G4927571
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Large Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # F780A-14
- Zoro # G4927571
- UPC # 805544605281
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 4-5/8" |
Max. Cutting Depth | 4 5/8 in |
Cut Width | 0.125 in |
Description
Diamond Saw Blade, F780A Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,365 RPM, Max. Saw Power 80 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-12 (DWT55065)
- DRILL AMERICA 3/4x2" HSS Annular Cutter (DWC5-530-221)
- DRILL AMERICA 1/2" C2 Right Hand Carbide Tipped Toolbit (DEWAR-8C2)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- HUSQVARNA Diamond Saw Blade, Demolition, 26" dia. (FLX 230 26)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Turbo 4.5)
- HUSQVARNA Diamond Saw Blade, Demolition, 24" dia. (FLX 230 24)
- FRESH CUT 12" X .120 RED FRESH CUT (R12120)
- Husqvarna Diamond Saw Blades