Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 14 in. Dia.
Mfr # F620C-14
Zoro # G4927562
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Large Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # F620C-14
- Zoro # G4927562
- UPC # 805544613170
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 4-5/8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 4 5/8 in |
Description
Diamond Saw Blade, F620C Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,365 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Medium Aggregate, Reinforced Concrete, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.78"L, GP Phenolic (3002-S)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/16 (54083)
- RIDGID Coil/Flat Spring Assy, For 4A501 Wrench (31705)
- MILWAUKEE TOOL 1-1/8 in. SAE Combination Wrench (45-96-9436)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (Superlok Porcelain+7)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (VARI-CUT S45-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. (Vari-Cut S65 18)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 5)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- OX TOOLS Trade Abrasive 12'' Diamond Blade - 1 - 20mm bore (OX-TB10-12)
- Husqvarna Power Saw Blades