Husqvarna

Diamond Saw Blade, Masonry, 12 in. Dia. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Diamond Saw Blades

Key Features

  • Materials Cut Masonry
  • For Use With Saw Type Power Cutters, Small Flat Saws
  • Blade Dia. 12 in
  • Arbor Size 1 in
  • Arbor Shape Round
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 12 in
Arbor Size 1 in
Cutting Depth 4"
Max. Cutting Depth 4 in
Cut Width 0.118 in

Description

Diamond Saw Blade, Tacti-Cut VH Series, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 6,300 RPM, Max. Saw Power 14 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 4 in, Materials Cut Masonry, For Use On Concrete Type Reinforced Concrete, Grade Good, Cut Width 0.118 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products