Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Fire Rescue, 14 in. Dia
Mfr # FR3-14
Zoro # G2726762
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Iron, Metal
- For Use With Saw Type Power Cutters
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FR3-14
- Zoro # G2726762
- UPC # 805544568852
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Cut Width | 0.14 in |
Max. Cutting Depth | 5 in |
Description
Diamond Saw Blade, FR3 Dri Disc Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Concrete, Iron, Metal, For Use On Concrete Type Hard Metals, PVC, Roof Tile, Steel, Tile Backer Boards, Grade Better, Cut Width 0.14 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Tip Bit (RTTP6020)
- MILWAUKEE TOOL M18 FUEL SURGE 1/4" Hex Hydraulic Driver (2760-20)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- HUSQVARNA Diamond Saw Blade, Masonry, 16 in. Dia. (Vari-Cut S45 16)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT S 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Elite Cut Brick 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973220)
- HUSQVARNA Diamond Saw Blade, Demolition, 30" dia. (FLX 230 30)
- DIABLO DIABLO SWBLD 14""X1""X108T (D14108N)
- Husqvarna Diamond Saw Blades