Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Dry Cutting Type
Mfr # FLX6.5-3000
Zoro # G9206316
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Soft Cut Saws
- Blade Dia. 6 1/2 in
- Arbor Shape Triangular
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FLX6.5-3000
- Zoro # G9206316
- UPC # 805544993111
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 1/2 in |
Cutting Depth | 1-1/2" |
Cut Width | 0.1 in |
Max. Cutting Depth | 1 3/4 in |
Details
Materials Cut | Concrete, Granite |
For Use With Saw Type | Soft Cut Saws |
Arbor Shape | Triangular |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Hard to Medium Aggregate |
Max. Blade Speed | 6,048 RPM |
For Use With | Soft Cut Saws |
Application | Green Concrete |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Arbor Hole | Triangular |
Grade | Better |
Plate Thickness | 0.1 in |
Max. RPM | 2320 |
Max. Saw Power | 24 hp |
Series | FLX Red |
Blade Material | Diamond |
Description
Diamond Saw Blade, FLX Red Series, Blade Dia. 6 1/2 in, Arbor Shape Triangular, Max. Blade Speed 6,048 RPM, Max. Saw Power 24 hp, For Use With Saw Type Soft Cut Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 3/4 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard to Medium Aggregate, Grade Better, Cut Width 0.1 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7032-6)
- HHIP M3.5 X 12 Screw (2100-0084)
- PFERD 8" Square File - Second Cut (11088)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT S 7)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 12 in. Dia (FR3-12)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (VARI-CUT S45-14)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (VCM-14)
- MILWAUKEE TOOL 3" Diamond Tile Blade (49-94-3010)
- Husqvarna Diamond Saw Blades