Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Dry Cutting Type
Mfr # FLX12-3000
Zoro # G9206307
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- For Use With Saw Type Soft Cut Saws
- Blade Dia. 12 in
- Arbor Shape Triangular
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # FLX12-3000
- Zoro # G9206307
- UPC # 680398058441
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 12 in |
Cutting Depth | 2" |
Cut Width | 0.12 in |
Max. Cutting Depth | 4 in |
Details
Materials Cut | Concrete |
For Use With Saw Type | Soft Cut Saws |
Arbor Shape | Triangular |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Green Concrete |
Max. Blade Speed | 5,095 RPM |
Arbor Hole | Triangular |
For Use With | Soft Cut Saws |
Max. RPM | 5095 |
Diamond Knockout | No |
Grade | Better |
Application | Green Concrete |
Plate Thickness | 0.12 in |
Item | Diamond Saw Blade |
Blade Material | Diamond |
Series | FLX Red |
Max. Saw Power | 24 hp |
Description
Diamond Saw Blade, FLX Red Series, Blade Dia. 12 in, Arbor Shape Triangular, Max. Blade Speed 5,095 RPM, Max. Saw Power 24 hp, For Use With Saw Type Soft Cut Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 4 in, Materials Cut Concrete, For Use On Concrete Type Green Concrete, Grade Better, Cut Width 0.12 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Ratchet and Battery Kit (2557-20, 48-59-2440)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30718P)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973120)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- HUSQVARNA Diamond Saw Blade, Metal, 14 in. Dia. (NXS-14)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Black500B-R-14)
- DUCTILE IRON 14" X .100 X 1" DUCTILE IRON (DUCT14)
- Husqvarna Diamond Saw Blades